https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1-TAC-SU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDN8aW1hZ2UvanBlZ3xhRGN6TDJnd015OHhNRGcyTURVMU9EZzNOamN3TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFgxUkJRMTlUVlY4ek1EQjRNekF3TG1wd1p3fDdmNTM2YzM2ZTk3NzMwNGYwMzk2YzMwYTk1Nzk0YjU1NDRmM2Q0NTFlYTBlNDMwM2NjMjY1NTc2MjY4MzQzZWQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1-TAC-SU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDN8aW1hZ2UvanBlZ3xhRGN6TDJnd015OHhNRGcyTURVMU9EZzNOamN3TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFgxUkJRMTlUVlY4ek1EQjRNekF3TG1wd1p3fDdmNTM2YzM2ZTk3NzMwNGYwMzk2YzMwYTk1Nzk0YjU1NDRmM2Q0NTFlYTBlNDMwM2NjMjY1NTc2MjY4MzQzZWQ
NSK
NSK
23TAC62CSUC11PN7
NSK NSK
Description
23TAC62CSUC11PN7 AC THRUST BALL BEARING ; 23.838MM BORE 62MM OD 15.875MM W
Precision Ball Bearing; 23.838MM Bore; 62MM Outside Diameter; 15.875MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 60 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Part #
23TAC62CSUC11PN7
BDI #
25935566
Details
686.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/23TAC62CSUC11PN7/p/25935566
Your Price
$ 686.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.272
EAN
0029176976612
Product Group - BDI
B04311
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
None
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.59966
Long Description
Precision Ball Bearing; 23.838MM Bore; 62MM Outside Diameter; 15.875MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 60 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Bore
0.939 Inch | 23.838 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

