https://www.bdiexpress.com/medias/INDTIMXXXXXX-24624037-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NzF8aW1hZ2UvanBlZ3xhR015TDJnM05TOHhNRFU0TnpJek1UazBORGN6TkM5SlRrUlVTVTFZV0ZoWVdGaGZNalEyTWpRd016ZGZNekF3ZURNd01DNXFjR2N8OTNlZDlhYzk4Zjk1YWI4MWYxZjI4NGFmZjQwMmNjYWQxNjBiMmQzY2E5ZjM1Y2JjYmQ2NjgwNzI3M2JhN2MyNg
https://www.bdiexpress.com/medias/INDTIMXXXXXX-24624037-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NzF8aW1hZ2UvanBlZ3xhR015TDJnM05TOHhNRFU0TnpJek1UazBORGN6TkM5SlRrUlVTVTFZV0ZoWVdGaGZNalEyTWpRd016ZGZNekF3ZURNd01DNXFjR2N8OTNlZDlhYzk4Zjk1YWI4MWYxZjI4NGFmZjQwMmNjYWQxNjBiMmQzY2E5ZjM1Y2JjYmQ2NjgwNzI3M2JhN2MyNg
TIMKEN
TIMKEN
2MM9128WI QUL
TIMKEN TIMKEN
Description
2MM9128WI QUL PRECISION BALL BEARING ; P4S
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 132MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MM9128WI QUL
BDI #
24624265
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MM9128WI-QUL/p/24624265
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
3.46
EAN
0087796325593
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MM9128WI QUL
Weight / LBS
7.62
Long Description
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 132MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Width
5.197 Inch | 132 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

