https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1T-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3MjF8aW1hZ2UvanBlZ3xhRGxrTDJneU5DOHhNREl6TnpZM016RTBORE0xTUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGVVgwOWZVRWhmUTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZDE5MzZkYjVjYjk1ZDI3ZmE5NmVkN2Y3YWJlNDU0Y2VlMDU2ZDBiNWMyZTg0MDQ5NzU3MWNhYTU0MTEzZmRjMg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1T-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3MjF8aW1hZ2UvanBlZ3xhRGxrTDJneU5DOHhNREl6TnpZM016RTBORE0xTUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGVVgwOWZVRWhmUTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZDE5MzZkYjVjYjk1ZDI3ZmE5NmVkN2Y3YWJlNDU0Y2VlMDU2ZDBiNWMyZTg0MDQ5NzU3MWNhYTU0MTEzZmRjMg
TIMKEN
TIMKEN
2MMC9130WI TUM
TIMKEN TIMKEN
Description
2MMC9130WI TUM PRECISION BALL BEARING
Precision Ball Bearing; 150MM Bore; 225MM Outside Diameter; 105MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMC9130WI TUM
BDI #
1335036
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMC9130WI-TUM/p/1335036
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
12.61
EAN
0087796339224
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
3 (1 Triplex Set)
Contact Angle
15 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MMC9130WI TUM
Weight / LBS
27.78
Long Description
Precision Ball Bearing; 150MM Bore; 225MM Outside Diameter; 105MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
8.858 Inch | 225 Millimeter
Bore
5.906 Inch | 150 Millimeter
Width
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

