https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1P-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDB8aW1hZ2UvanBlZ3xhRE14TDJneFpTOHhNRGMyT1RjeU1UZzFNVGt6TkM5SlRrUllXRmhDVWtkWVdGaGZUVkJCUTBJeFVGOVBYMUJJWDFOQ1h6RkpNVTlmTXpBd2VETXdNQzVxY0djfDE4YjlmMzdhOTBjMDU0MDU3NmJiNWIwOTYxZTBhNWY1MzFkZDA0Njc2ZWI0Mzg3MWU2MGViYzgxOTE0YmJjMGU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1P-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDB8aW1hZ2UvanBlZ3xhRE14TDJneFpTOHhNRGMyT1RjeU1UZzFNVGt6TkM5SlRrUllXRmhDVWtkWVdGaGZUVkJCUTBJeFVGOVBYMUJJWDFOQ1h6RkpNVTlmTXpBd2VETXdNQzVxY0djfDE4YjlmMzdhOTBjMDU0MDU3NmJiNWIwOTYxZTBhNWY1MzFkZDA0Njc2ZWI0Mzg3MWU2MGViYzgxOTE0YmJjMGU
TIMKEN
TIMKEN
2MMV9100HX DUL
TIMKEN TIMKEN
Description
2MMV9100HX DUL PRECISION BALL BEARING ; NON-RETURNABLE DUPLEX PHENOLIC AC
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMV9100HX DUL
BDI #
25019696
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMV9100HX-DUL/p/25019696
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.036
EAN
0087796229488
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Weight / LBS
0.081
Long Description
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
0.394 Inch | 10 Millimeter
Width
0.315 Inch | 8 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

