https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-DBL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwOHxpbWFnZS9qcGVnfGFHUmtMMmhqTVM4eE1EZ3lNVFF5TVRZNU5UQXdOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDBSQ1RGOVNSRjlEUjE4ek1EQjRNekF3TG1wd1p3fDc3NDE3YmMyYjc5MzBmNDlmNjU2NzAxMDY4Y2NjOTQ1MzlmNGY4YjcwNDI4ZWMxZjFlYzAwMWI5MmFkZDA5Zjk
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-DBL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwOHxpbWFnZS9qcGVnfGFHUmtMMmhqTVM4eE1EZ3lNVFF5TVRZNU5UQXdOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDBSQ1RGOVNSRjlEUjE4ek1EQjRNekF3TG1wd1p3fDc3NDE3YmMyYjc5MzBmNDlmNjU2NzAxMDY4Y2NjOTQ1MzlmNGY4YjcwNDI4ZWMxZjFlYzAwMWI5MmFkZDA5Zjk
TIMKEN
TIMKEN
2MMV9108HXCRDUL
TIMKEN TIMKEN
Description
2MMV9108HXCRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX
Precision Ball Bearing; 40MM Bore; 68MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMV9108HXCRDUL
BDI #
1335325
Details
2102.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMV9108HXCRDUL/p/1335325
Your Price
$ 2,102.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.362
EAN
0087796198098
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MMV9108HX DUL
Weight / LBS
0.84
Long Description
Precision Ball Bearing; 40MM Bore; 68MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Width
1.181 Inch | 30 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

