 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-2SL-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwMXxpbWFnZS9qcGVnfGFEazBMMmhrT0M4eE1EYzNNVEUwTnpjNE5ESXlNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmTWxOTVgxQklYMU5DWHpGSk1VOWZNekF3ZURNd01DNXFjR2N8ZTlmOWRkYWRkZDFkMmI5ZmUxNmY0NjUxZDVkMDM5M2NlOTYzMjZlMTVhZDAxMzRmNzNiMDg3NjYxMWI0NmNmOA
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-2SL-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwMXxpbWFnZS9qcGVnfGFEazBMMmhrT0M4eE1EYzNNVEUwTnpjNE5ESXlNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmTWxOTVgxQklYMU5DWHpGSk1VOWZNekF3ZURNd01DNXFjR2N8ZTlmOWRkYWRkZDFkMmI5ZmUxNmY0NjUxZDVkMDM5M2NlOTYzMjZlMTVhZDAxMzRmNzNiMDg3NjYxMWI0NmNmOA
                 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-2SL-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwMXxpbWFnZS9qcGVnfGFEazBMMmhrT0M4eE1EYzNNVEUwTnpjNE5ESXlNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmTWxOTVgxQklYMU5DWHpGSk1VOWZNekF3ZURNd01DNXFjR2N8ZTlmOWRkYWRkZDFkMmI5ZmUxNmY0NjUxZDVkMDM5M2NlOTYzMjZlMTVhZDAxMzRmNzNiMDg3NjYxMWI0NmNmOA
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-2SL-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwMXxpbWFnZS9qcGVnfGFEazBMMmhrT0M4eE1EYzNNVEUwTnpjNE5ESXlNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmTWxOTVgxQklYMU5DWHpGSk1VOWZNekF3ZURNd01DNXFjR2N8ZTlmOWRkYWRkZDFkMmI5ZmUxNmY0NjUxZDVkMDM5M2NlOTYzMjZlMTVhZDAxMzRmNzNiMDg3NjYxMWI0NmNmOA
                
					
						
									TIMKEN
								TIMKEN
							
						
					2MMV9110HXVVSULFS934
				 
				TIMKEN TIMKEN
Description
						
                            
								2MMV9110HXVVSULFS934 PB BEARING
Precision Ball Bearing; 50MM Bore; 80MM Outside Diameter; 16MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
                         	Part #
	                    
	                      	2MMV9110HXVVSULFS934
							BDI #
						
	                      	1335370
							
						
Details
                    
                        1389.37
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMV9110HXVVSULFS934/p/1335370
						
		
		
		
				Your Price
				
						
							$ 1,389.37 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171531
					Weight / Kilogram
				0.236
					EAN
				0013992124845
					Product Group - BDI
				B04270
					Enclosure
				
					2 Seals
			Precision Class
				
					ABEC 7 | ISO P4
			Material - Ball
				
					Steel
			Number of Bearings
				
					1 (Single)
			Contact Angle
				
					15 Degree
			Preload
				
					Light
			Raceway Style
				
					1 Rib Inner Ring and Outer Ring
			Cage Material
				
					Phenolic
			Rolling Element
				
					Ball Bearing
			Enclosure Type
				
					Non Contact Seal
			Mounting Arrangement
				
					Universal
			Flush Ground
				
					Yes
			Inch - Metric
				
					Metric
			Other Features
				
					Single Row | Angular Contact | Super High Precision | High Speed Seal
			Category - BDI
				
					Precision Ball Bearings
			Harmonized Tariff Code
				
					8482.10.50.28
			Noun
				
					Bearing
			Keyword String
				
					Ball Angular Contact
			Manufacturer URL
				
					https://timken.com
			Manufacturer Item Number
				
					2MMV9110HXVVSULFS934
			Weight / LBS
				
					0.52
			Long Description
				
					Precision Ball Bearing; 50MM Bore; 80MM Outside Diameter; 16MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
			Width
				
					0.63 Inch | 16 Millimeter
			Outside Diameter
				
					3.15 Inch | 80 Millimeter
			Bore
				
					1.969 Inch | 50 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter