https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-2SL-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzOHxpbWFnZS9qcGVnfGFHUXlMMmczWmk4eE1EYzJPVFE0TVRjNU16VTJOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWHpKVFRGOVFTRjlUUWw4eFNURlBYek13TUhnek1EQXVhbkJufDBhYzQ3ZDU5ZWNjMDQ4MDAyNWY2N2I5OGVkMWFhYzk3YTM4Y2JkNWJhMmEzMDhiNzM4YzM2NGE1NDI3ZjRhMTI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-2SL-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzOHxpbWFnZS9qcGVnfGFHUXlMMmczWmk4eE1EYzJPVFE0TVRjNU16VTJOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWHpKVFRGOVFTRjlUUWw4eFNURlBYek13TUhnek1EQXVhbkJufDBhYzQ3ZDU5ZWNjMDQ4MDAyNWY2N2I5OGVkMWFhYzk3YTM4Y2JkNWJhMmEzMDhiNzM4YzM2NGE1NDI3ZjRhMTI
TIMKEN
TIMKEN
2MMV9116HXVVDUMFS637
TIMKEN TIMKEN
Description
2MMV9116HXVVDUMFS637 PRECISION BALL BRG ; DUPLEX PHENOLIC ANGULAR CONTACT
Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 44MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMV9116HXVVDUMFS637
BDI #
25020269
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMV9116HXVVDUMFS637/p/25020269
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.75
EAN
0087796263154
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Medium
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | High Speed Seal
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MMV9116HXVVDUMFS637
Weight / LBS
3.86
Long Description
Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 44MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
3.15 Inch | 80 Millimeter
Width
1.732 Inch | 44 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

