https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1P-2SL-PH-CB-1I1O-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEyNjh8aW1hZ2UvanBlZ3xhR1kxTDJnek9TOHhNREEzTmpNM09URTROVEU0TWk5SlRrUllXRmhDVWtkWVdGaGZUVkJCUTBJeFVGOHlVMHhmVUVoZlEwSmZNVWt4VDE4ek1EQllNekF3TG1wd1p3fDMzZmI3NTNmMmRjNTlkNDY5ZmQzMDk3NjE1NWNjOTEyZTA3ZmI5YTE0Y2I2ZjJiYmUxZjU1YTc2MDQ1YzUyYmM
https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1P-2SL-PH-CB-1I1O-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEyNjh8aW1hZ2UvanBlZ3xhR1kxTDJnek9TOHhNREEzTmpNM09URTROVEU0TWk5SlRrUllXRmhDVWtkWVdGaGZUVkJCUTBJeFVGOHlVMHhmVUVoZlEwSmZNVWt4VDE4ek1EQllNekF3TG1wd1p3fDMzZmI3NTNmMmRjNTlkNDY5ZmQzMDk3NjE1NWNjOTEyZTA3ZmI5YTE0Y2I2ZjJiYmUxZjU1YTc2MDQ1YzUyYmM
TIMKEN
TIMKEN
2MMVC9100HXVVDUMFS934
TIMKEN TIMKEN
Description
2MMVC9100HXVVDUMFS934 PRECISION BALL BRG ; DUPLEX PHENOLIC ANGULAR CONTACT
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMVC9100HXVVDUMFS934
BDI #
25021075
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMVC9100HXVVDUMFS934/p/25021075
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.04
EAN
0013992127044
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Medium
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MMVC9100HXVVDUMFS934
Weight / LBS
0.08
Long Description
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Width
0.315 Inch | 8 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

