https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg4OXxpbWFnZS9qcGVnfGFERmtMMmcwTkM4eE1EYzJPVFl4TURnek16azFNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZRMEpmTVVreFQxOHpNREI0TXpBd0xtcHdad3xhNjMxNmRmMWU2MTUyZjllZjczMGE5YTcxZDk4OWU5ZjYyZjZjZGIxOTA3MDI0MGI1Zjc3MzYwMjVkNTdlMDRm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg4OXxpbWFnZS9qcGVnfGFERmtMMmcwTkM4eE1EYzJPVFl4TURnek16azFNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZRMEpmTVVreFQxOHpNREI0TXpBd0xtcHdad3xhNjMxNmRmMWU2MTUyZjllZjczMGE5YTcxZDk4OWU5ZjYyZjZjZGIxOTA3MDI0MGI1Zjc3MzYwMjVkNTdlMDRm
TIMKEN
TIMKEN
2MMVC9102HX DUL
TIMKEN TIMKEN
Description
2MMVC9102HX DUL PRECISION BALL BEARING ; DUPLEX PHENOLIC ANGULAR CONTACT
Precision Ball Bearing; 15MM Bore; 32MM Outside Diameter; 18MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMVC9102HX DUL
BDI #
25021134
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMVC9102HX-DUL/p/25021134
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
5.443
EAN
0087796232952
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Weight / LBS
0.121
Long Description
Precision Ball Bearing; 15MM Bore; 32MM Outside Diameter; 18MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.591 Inch | 15 Millimeter
Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

