https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-DBL-RD-CG-WHT-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNjJ8aW1hZ2UvanBlZ3xhRFE0TDJoa1lpOHhNRGd5TVRReU1qUTRNVFF6T0M5TlJsSlVTVTFDVWtkWVdGaGZVMUJCUTBKQ1gwUkNURjlTUkY5RFIxOVhTRlJmUTBKZk16QXdlRE13TUM1cWNHY3w5ZTliMjc4N2U0MDkwOGNjYjE5MGQ0YWE1M2I2MTNhODA3YmVkMjc0YWVmZmIxNTQ4MDlmNjVmNzNmOTU0NTkx
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-DBL-RD-CG-WHT-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNjJ8aW1hZ2UvanBlZ3xhRFE0TDJoa1lpOHhNRGd5TVRReU1qUTRNVFF6T0M5TlJsSlVTVTFDVWtkWVdGaGZVMUJCUTBKQ1gwUkNURjlTUkY5RFIxOVhTRlJmUTBKZk16QXdlRE13TUM1cWNHY3w5ZTliMjc4N2U0MDkwOGNjYjE5MGQ0YWE1M2I2MTNhODA3YmVkMjc0YWVmZmIxNTQ4MDlmNjVmNzNmOTU0NTkx
TIMKEN
TIMKEN
2MMVC9112HXCRDUL
TIMKEN TIMKEN
Description
2MMVC9112HXCRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Precision Ball Bearing; 60MM Bore; 95MM Outside Diameter; 36MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMVC9112HXCRDUL
BDI #
1336011
Details
5575.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMVC9112HXCRDUL/p/1336011
Your Price
$ 5,575.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.852
EAN
0087796198180
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MMVC9112HX DUL
Weight / LBS
1.94
Long Description
Precision Ball Bearing; 60MM Bore; 95MM Outside Diameter; 36MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Width
1.417 Inch | 36 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

