https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-SNGL-HXVVSL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwNXxpbWFnZS9qcGVnfGFHSmlMMmhqWkM4eE1EZ3lNVFF5TWpnM05EWTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFOT1IweGZTRmhXVmxOTVh6TXdNSGd6TURBdWFuQm58MmQwMzljY2MxYjk4ODE4ZmMxZWJhMGVkYjg0ZGIyMTYzYzFjMGY3ZjBjMzEyNjZhODMyZWM2MzkzODgwYmZkMw
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-SNGL-HXVVSL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwNXxpbWFnZS9qcGVnfGFHSmlMMmhqWkM4eE1EZ3lNVFF5TWpnM05EWTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFOT1IweGZTRmhXVmxOTVh6TXdNSGd6TURBdWFuQm58MmQwMzljY2MxYjk4ODE4ZmMxZWJhMGVkYjg0ZGIyMTYzYzFjMGY3ZjBjMzEyNjZhODMyZWM2MzkzODgwYmZkMw
TIMKEN
TIMKEN
2MMVC9312HXVVSULFS637
TIMKEN TIMKEN
Description
2MMVC9312HXVVSULFS637 PRECISION BALL BRG ; PHENOLIC ANGULAR CONTACT
Precision Ball Bearing; 60MM Bore; 85MM Outside Diameter; 13MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMVC9312HXVVSULFS637
BDI #
1336259
Details
2409.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMVC9312HXVVSULFS637/p/1336259
Your Price
$ 2,409.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.204
EAN
0087796230484
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MMVC9312HXVVSULFS637
Weight / LBS
0.45
Long Description
Precision Ball Bearing; 60MM Bore; 85MM Outside Diameter; 13MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

