https://www.bdiexpress.com/medias/INDTIMXXXXXX-24624587-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NzN8aW1hZ2UvanBlZ3xhRE0xTDJobU15OHhNREF6TlRrNU56Z3pOVEk1TkM5SlRrUlVTVTFZV0ZoWVdGaGZNalEyTWpRMU9EZGZNekF3ZURNd01DNXFjR2N8YjdkN2YzZDhhMDgwNDZhMzZhYTE0MzliZDQ5MGIzZDYxNmNiNzAxMTYxNzk1OWZhMzdiNmQzMWVmNDkxNjQ2MA
https://www.bdiexpress.com/medias/INDTIMXXXXXX-24624587-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NzN8aW1hZ2UvanBlZ3xhRE0xTDJobU15OHhNREF6TlRrNU56Z3pOVEk1TkM5SlRrUlVTVTFZV0ZoWVdGaGZNalEyTWpRMU9EZGZNekF3ZURNd01DNXFjR2N8YjdkN2YzZDhhMDgwNDZhMzZhYTE0MzliZDQ5MGIzZDYxNmNiNzAxMTYxNzk1OWZhMzdiNmQzMWVmNDkxNjQ2MA
TIMKEN
TIMKEN
2MV9107WI SUL
TIMKEN TIMKEN
Description
2MV9107WI SUL PRECISION BALL BEARING ; P4
Precision Ball Bearing; 35MM Bore; 62MM Outside Diameter; 14MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MV9107WI SUL
BDI #
24619557
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MV9107WI-SUL/p/24619557
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.151
EAN
0087796314634
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MV9107WI SUL
Weight / LBS
0.36
Long Description
Precision Ball Bearing; 35MM Bore; 62MM Outside Diameter; 14MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.551 Inch | 14 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

