https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1MzZ8aW1hZ2UvanBlZ3xhR0V3TDJnMVppOHhNRGcyTURJeE1UWTVPVGMwTWk5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjlQWDFCSVgxTkNYekpKTVU5Zk16QXdlRE13TUM1cWNHY3wzMjdjYzc0OGEyODE5NzE3NzIyOGEzZTFiODUxMTMyYWUwZmEyNWM3N2ZkOTAyZmM1YTY2YWFmZjVmZGZkYTAx
https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1MzZ8aW1hZ2UvanBlZ3xhR0V3TDJnMVppOHhNRGcyTURJeE1UWTVPVGMwTWk5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjlQWDFCSVgxTkNYekpKTVU5Zk16QXdlRE13TUM1cWNHY3wzMjdjYzc0OGEyODE5NzE3NzIyOGEzZTFiODUxMTMyYWUwZmEyNWM3N2ZkOTAyZmM1YTY2YWFmZjVmZGZkYTAx
NSK
NSK
30BNR10STDUELP4Y
NSK NSK
Description
30BNR10STDUELP4Y AC BALL BEARING ; 30MM BOREX55MM ODX13MM W
Precision Ball Bearing; 30MM Bore; 55MM Outside Diameter; 26MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Part #
30BNR10STDUELP4Y
BDI #
22998015
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/30BNR10STDUELP4Y/p/22998015
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.247
EAN
0029176649301
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
18 Degree
Preload
Extra Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Speed | Bore and OD are Exclusive All Others are ISO 4
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
30BNR10STDUELP4Y
Weight / LBS
0.529
Long Description
Precision Ball Bearing; 30MM Bore; 55MM Outside Diameter; 26MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Width
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

