https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1-TAC-SU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDN8aW1hZ2UvanBlZ3xhRGN6TDJnd015OHhNRGcyTURVMU9EZzNOamN3TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFgxUkJRMTlUVlY4ek1EQjRNekF3TG1wd1p3fDdmNTM2YzM2ZTk3NzMwNGYwMzk2YzMwYTk1Nzk0YjU1NDRmM2Q0NTFlYTBlNDMwM2NjMjY1NTc2MjY4MzQzZWQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1-TAC-SU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDN8aW1hZ2UvanBlZ3xhRGN6TDJnd015OHhNRGcyTURVMU9EZzNOamN3TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFgxUkJRMTlUVlY4ek1EQjRNekF3TG1wd1p3fDdmNTM2YzM2ZTk3NzMwNGYwMzk2YzMwYTk1Nzk0YjU1NDRmM2Q0NTFlYTBlNDMwM2NjMjY1NTc2MjY4MzQzZWQ
NSK
NSK
30TAC62CSUHPN7
NSK NSK
Description
30TAC62CSUHPN7 AC THRUST BALL BEARING ; 30MM BOREX62MM ODX15MM W
Precision Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 60 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Part #
30TAC62CSUHPN7
BDI #
20335683
Details
786.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/30TAC62CSUHPN7/p/20335683
Your Price
$ 786.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.22
EAN
0029176975097
Product Group - BDI
L00112
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.926
Long Description
Precision Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 60 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Outside Diameter
2.835 Inch | 72 Millimeter
Width
0.748 Inch | 19 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

