https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1MnxpbWFnZS9qcGVnfGFESXdMMmhsTlM4eE1EYzNNREkzTXpFM016VXpOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmVDE5VFZFeGZVMEpmTXpBd2VETXdNQzVxY0djfDJlYzQ1N2Q2MDQyYTdkNzg0Nzc4OGU5NTEwYTg2OGEzYWU4NWViNzU4OTkyYmFjMTNjNzI5OTE2OTRiY2JiZWU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1MnxpbWFnZS9qcGVnfGFESXdMMmhsTlM4eE1EYzNNREkzTXpFM016VXpOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmVDE5VFZFeGZVMEpmTXpBd2VETXdNQzVxY0djfDJlYzQ1N2Q2MDQyYTdkNzg0Nzc4OGU5NTEwYTg2OGEzYWU4NWViNzU4OTkyYmFjMTNjNzI5OTE2OTRiY2JiZWU
NTN
NTN
3205AP5
NTN NTN
Description
3205AP5 ; POR DOUBLE ROW BALL BEARING
Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 30 Degree Contact Angle; Steel Cage Material
Part #
3205AP5
BDI #
1201672
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3205AP5/p/1201672
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.184
EAN
0692314576090
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
30 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 30 Degree Contact Angle; Steel Cage Material
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Width
0.811 Inch | 20.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

