https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-O-PL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3OHxpbWFnZS9qcGVnfGFETTFMMmhqT1M4eE1EYzNNREkwT1RZeE16TTBNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmVDE5UVRGOVRRbDh6TURCNE16QXdMbXB3Wnd8ZDM1NjhiYjQ0ODdmZjVjM2VlZmFhZmUxOTUwNTdiN2EzNDQwN2RlY2ZkYzA0MjcxNzBlZjE3NTIxZTg2NjMwNQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-O-PL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3OHxpbWFnZS9qcGVnfGFETTFMMmhqT1M4eE1EYzNNREkwT1RZeE16TTBNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmVDE5UVRGOVRRbDh6TURCNE16QXdMbXB3Wnd8ZDM1NjhiYjQ0ODdmZjVjM2VlZmFhZmUxOTUwNTdiN2EzNDQwN2RlY2ZkYzA0MjcxNzBlZjE3NTIxZTg2NjMwNQ
SKF
SKF
3206 ATN9/P5
SKF SKF
Description
3206 ATN9 /P5 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 30 Degree Contact Angle; Polyamide Cage Material
Part #
3206 ATN9/P5
BDI #
1477520
Details
185.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3206-ATN9-P5/p/1477520
Your Price
$ 185.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.285
EAN
7316570936063
Product Group - BDI
B00152
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
30 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Polyamide
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact | Double Direction
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Weight / LBS
0.6353
Long Description
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 30 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter
Width
0.937 Inch | 23.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

