https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-STL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyN3xpbWFnZS9qcGVnfGFEWTRMMmczWlM4eE1EYzNNVEE1T0RrNU1qWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDlQWDFOVVRGOURRbDh6TURCNE16QXdMbXB3Wnd8MTBjMjllMjIzYjVhZGI2OGYyYjcxZGFmNGQ5ZDQ0M2Q5NjEyNzU5YzI1MjM2MmNlNTU4MzIxNmVhNjcwOWM2NQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-STL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyN3xpbWFnZS9qcGVnfGFEWTRMMmczWlM4eE1EYzNNVEE1T0RrNU1qWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDlQWDFOVVRGOURRbDh6TURCNE16QXdMbXB3Wnd8MTBjMjllMjIzYjVhZGI2OGYyYjcxZGFmNGQ5ZDQ0M2Q5NjEyNzU5YzI1MjM2MmNlNTU4MzIxNmVhNjcwOWM2NQ
SKF
SKF
320S-HYB#3
SKF SKF
Description
320S-HYB#3 CERAMIC BALL BRG
Precision Ball Bearing; 100MM Bore; 215MM Outside Diameter; 47MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
320S-HYB#3
BDI #
22777764
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/320S-HYB%233/p/22777764
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
7.04
EAN
0097741132275
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Conrad Type | Hybrid
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
320S-HYB#3
Weight / LBS
15.548
Long Description
Precision Ball Bearing; 100MM Bore; 215MM Outside Diameter; 47MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Outside Diameter
8.465 Inch | 215 Millimeter
Width
1.85 Inch | 47 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

