https://www.bdiexpress.com/medias/INDSKFBRGXXX-PACB1-OPEN-STL-CB-2I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDJ8aW1hZ2UvanBlZ3xhR1JtTDJoaFpTOHhNREl6TnpZMk16QXhPVEF6T0M5SlRrUlRTMFpDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlUVkV4ZlEwSmZNa2t5VDE4ek1EQjRNekF3TG1wd1p3fDg2ZjExM2JkNTNiMjlhZGRlYmYwM2I3MWViYTgwNzZlYmIzZmQ0MzFmNzFjOWY2ZDk3NGNiOTczNjcxNWVlYzU
https://www.bdiexpress.com/medias/INDSKFBRGXXX-PACB1-OPEN-STL-CB-2I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDJ8aW1hZ2UvanBlZ3xhR1JtTDJoaFpTOHhNREl6TnpZMk16QXhPVEF6T0M5SlRrUlRTMFpDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlUVkV4ZlEwSmZNa2t5VDE4ek1EQjRNekF3TG1wd1p3fDg2ZjExM2JkNTNiMjlhZGRlYmYwM2I3MWViYTgwNzZlYmIzZmQ0MzFmNzFjOWY2ZDk3NGNiOTczNjcxNWVlYzU
SKF
SKF
324S-HYB#3
SKF SKF
Description
324S-HYB#3 CERAMIC BALL BRG ; 120MM IDX260MM ODX55MMW
Precision Ball Bearing; 120MM Bore; 260MM Outside Diameter; 55MM Width; Open Enclosure; ABEC 3 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
324S-HYB#3
BDI #
22777598
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/324S-HYB%233/p/22777598
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
14.5
EAN
0097741130172
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P4
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Weight / LBS
31.98907
Long Description
Precision Ball Bearing; 120MM Bore; 260MM Outside Diameter; 55MM Width; Open Enclosure; ABEC 3 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
4.724 Inch | 120 Millimeter
Width
2.165 Inch | 55 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

