https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-STL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyN3xpbWFnZS9qcGVnfGFEWTRMMmczWlM4eE1EYzNNVEE1T0RrNU1qWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDlQWDFOVVRGOURRbDh6TURCNE16QXdMbXB3Wnd8MTBjMjllMjIzYjVhZGI2OGYyYjcxZGFmNGQ5ZDQ0M2Q5NjEyNzU5YzI1MjM2MmNlNTU4MzIxNmVhNjcwOWM2NQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-STL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyN3xpbWFnZS9qcGVnfGFEWTRMMmczWlM4eE1EYzNNVEE1T0RrNU1qWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDlQWDFOVVRGOURRbDh6TURCNE16QXdMbXB3Wnd8MTBjMjllMjIzYjVhZGI2OGYyYjcxZGFmNGQ5ZDQ0M2Q5NjEyNzU5YzI1MjM2MmNlNTU4MzIxNmVhNjcwOWM2NQ
SKF
SKF
330S-HYB#3
SKF SKF
Description
330S-HYB#3 CERAMIC BALL BRG ; BALL BEARING
Precision Ball Bearing; 150MM Bore; 320MM Outside Diameter; 65MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
MRC.330S-HYB#3
BDI #
18294476
Details
19112.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/330S-HYB%233/p/18294476
Your Price
$ 19,112.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
20.63
EAN
0097741130134
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Conrad Type | Hybrid
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
330S-HYB#3
Weight / LBS
56
Long Description
Precision Ball Bearing; 150MM Bore; 320MM Outside Diameter; 65MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
5.906 Inch | 150 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Width
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

