https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1MzZ8aW1hZ2UvanBlZ3xhR0V3TDJnMVppOHhNRGcyTURJeE1UWTVPVGMwTWk5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjlQWDFCSVgxTkNYekpKTVU5Zk16QXdlRE13TUM1cWNHY3wzMjdjYzc0OGEyODE5NzE3NzIyOGEzZTFiODUxMTMyYWUwZmEyNWM3N2ZkOTAyZmM1YTY2YWFmZjVmZGZkYTAx
https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1MzZ8aW1hZ2UvanBlZ3xhR0V3TDJnMVppOHhNRGcyTURJeE1UWTVPVGMwTWk5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjlQWDFCSVgxTkNYekpKTVU5Zk16QXdlRE13TUM1cWNHY3wzMjdjYzc0OGEyODE5NzE3NzIyOGEzZTFiODUxMTMyYWUwZmEyNWM3N2ZkOTAyZmM1YTY2YWFmZjVmZGZkYTAx
NSK
NSK
35BNR10STDUELP4Y
NSK NSK
Description
35BNR10STDUELP4Y PRECISION AC BALL BRG ; 35MM BOREX62MM ODX14MM W 1-ROW
Precision Ball Bearing; 35MM Bore; 62MM Outside Diameter; 28MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Part #
35BNR10STDUELP4Y
BDI #
22998881
Details
1342.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/35BNR10STDUELP4Y/p/22998881
Your Price
$ 1,342.63 / pair
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.329
EAN
0029176649318
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
18 Degree
Preload
Extra Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Speed | Bore and OD are Exclusive All Others are ISO 4
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
35BNR10STDUELP4Y
Weight / LBS
0.705
Long Description
Precision Ball Bearing; 35MM Bore; 62MM Outside Diameter; 28MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Width
1.102 Inch | 28 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


