Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

35TAC72CDDGSUHPN7 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1-TAC-SU-DDG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNDh8aW1hZ2UvanBlZ3xhRGN6TDJnMllpOHhNRGcyTURVM09EUXdOalF6TUM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFgxUkJRMTlUVlY5RVJFZGZNekF3ZURNd01DNXFjR2N8YjM2MGRkN2ZiN2Q2MWU2NGQ2OTMzYmIwYmFiODNiZmQ5MTRjODZkNzBmMzc0YjA4NDkyYjQwNTViMjliZTM1ZA
23727402 Precision Ball Bearings 

NSK NSK

35TAC72CDDGSUHPN7

Description

35TAC72CDDGSUHPN7 AC THRUST BALL BEARING ; 35MMX72MMX15MM SEALED

Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 15MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement

Part #

35TAC72CDDGSUHPN7

BDI #
23727402

Details

746.93 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 746.93 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.62
EAN
0029176953613
Product Group - BDI
B00270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Plastic
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.694
Long Description
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 15MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Width
0.591 Inch | 15 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh