https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TB1Q-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzOTB8aW1hZ2UvanBlZ3xhREU0TDJnM1pDOHhNRGcyTURVek5qUTVOakUxT0M5TlJsSk9VMHRDVWtkWVdGaGZWRUl4VVY5UFgxQk1YMU5DWHpGSk1VOWZNekF3ZURNd01DNXFjR2N8NDE4MTE3NTdmMWE2MjQ1ZjU3MWZiZjhjMTAxZGE4M2U5N2VmOGI2MGZmMzNmMmE3MDFiOThjMDEzNDBmYzUxYQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TB1Q-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzOTB8aW1hZ2UvanBlZ3xhREU0TDJnM1pDOHhNRGcyTURVek5qUTVOakUxT0M5TlJsSk9VMHRDVWtkWVdGaGZWRUl4VVY5UFgxQk1YMU5DWHpGSk1VOWZNekF3ZURNd01DNXFjR2N8NDE4MTE3NTdmMWE2MjQ1ZjU3MWZiZjhjMTAxZGE4M2U5N2VmOGI2MGZmMzNmMmE3MDFiOThjMDEzNDBmYzUxYQ
NSK
NSK
38TAC72BQUC11PN7B
NSK NSK
Description
38TAC72BQUC11PN7B AC BALL BEARING ; POR 38.1MM BOREX72MM ODX63.5MM W
Precision Ball Bearing; 1-1/2" Bore; 2.835" Outside Diameter; 2-1/2" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
38TAC72BQUC11PN7B
BDI #
24665893
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/38TAC72BQUC11PN7B/p/24665893
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.26
EAN
0029176808180
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Inch
Other Features
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
38TAC72BQUC11PN7B
Long Description
Precision Ball Bearing; 1-1/2" Bore; 2.835" Outside Diameter; 2-1/2" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.835 Inch | 72.009 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

