https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1-TAC-SU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDN8aW1hZ2UvanBlZ3xhRGN6TDJnd015OHhNRGcyTURVMU9EZzNOamN3TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFgxUkJRMTlUVlY4ek1EQjRNekF3TG1wd1p3fDdmNTM2YzM2ZTk3NzMwNGYwMzk2YzMwYTk1Nzk0YjU1NDRmM2Q0NTFlYTBlNDMwM2NjMjY1NTc2MjY4MzQzZWQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1-TAC-SU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDN8aW1hZ2UvanBlZ3xhRGN6TDJnd015OHhNRGcyTURVMU9EZzNOamN3TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFgxUkJRMTlUVlY4ek1EQjRNekF3TG1wd1p3fDdmNTM2YzM2ZTk3NzMwNGYwMzk2YzMwYTk1Nzk0YjU1NDRmM2Q0NTFlYTBlNDMwM2NjMjY1NTc2MjY4MzQzZWQ
NSK
NSK
38TAC72BSUC11PN7B
NSK NSK
Description
38TAC72BSUC11PN7B ; BALL SCREW SUPPORT BEARING
Precision Ball Bearing; 1-1/2" Bore; 2.835" Outside Diameter; 5/8" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
029176011610
BDI #
1185760
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/38TAC72BSUC11PN7B/p/1185760
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.3
EAN
0029176011610
Product Group - BDI
L00112
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Inch
Other Features
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
38TAC72BSUC11PN7B
Weight / LBS
0.661
Long Description
Precision Ball Bearing; 1-1/2" Bore; 2.835" Outside Diameter; 5/8" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.835 Inch | 72.009 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

