https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-TRPL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwMnxpbWFnZS9qcGVnfGFHVTVMMmhsT0M4eE1EZ3lNVFF5TWpBNE9ESXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFSU1VFeGZVa1JmUTBkZk16QXdlRE13TUM1cWNHY3xiNDMzN2E4YjU5M2MyNGYwNzRiNTZiYWFjNjRjZWEzMjk3NGY1MDliNzhiNmJjM2YzYzA2YTA0NTQ0ZjM0ZTBl
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-TRPL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwMnxpbWFnZS9qcGVnfGFHVTVMMmhsT0M4eE1EZ3lNVFF5TWpBNE9ESXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFSU1VFeGZVa1JmUTBkZk16QXdlRE13TUM1cWNHY3xiNDMzN2E4YjU5M2MyNGYwNzRiNTZiYWFjNjRjZWEzMjk3NGY1MDliNzhiNmJjM2YzYzA2YTA0NTQ0ZjM0ZTBl
TIMKEN
TIMKEN
3MM9113WICRTUM
TIMKEN TIMKEN
Description
3MM9113WICRTUM PRECISION BALL BEARING ; EA=PAA/SET TRIPLEX AC
Precision Ball Bearing; 65MM Bore; 100MM Outside Diameter; 54MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
3MM9113WICRTUM
BDI #
1339920
Details
3674.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3MM9113WICRTUM/p/1339920
Your Price
$ 3,674.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.305
EAN
0087796237728
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
25 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
3MM9113WI TUM
Weight / LBS
3.04
Long Description
Precision Ball Bearing; 65MM Bore; 100MM Outside Diameter; 54MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Width
2.126 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

