https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-TRPL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwMnxpbWFnZS9qcGVnfGFHVTVMMmhsT0M4eE1EZ3lNVFF5TWpBNE9ESXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFSU1VFeGZVa1JmUTBkZk16QXdlRE13TUM1cWNHY3xiNDMzN2E4YjU5M2MyNGYwNzRiNTZiYWFjNjRjZWEzMjk3NGY1MDliNzhiNmJjM2YzYzA2YTA0NTQ0ZjM0ZTBl
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-TRPL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwMnxpbWFnZS9qcGVnfGFHVTVMMmhsT0M4eE1EZ3lNVFF5TWpBNE9ESXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFSU1VFeGZVa1JmUTBkZk16QXdlRE13TUM1cWNHY3xiNDMzN2E4YjU5M2MyNGYwNzRiNTZiYWFjNjRjZWEzMjk3NGY1MDliNzhiNmJjM2YzYzA2YTA0NTQ0ZjM0ZTBl
TIMKEN
TIMKEN
3MM9120WICRTUM
TIMKEN TIMKEN
Description
3MM9120WICRTUM PRECISION BALL BEARING ; EA = PAA/SET TRIPLEX PHENOLIC AC
Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 72MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
3MM9120WICRTUM
BDI #
1340006
Details
8439.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3MM9120WICRTUM/p/1340006
Your Price
$ 8,439.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.897
EAN
0087796073067
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
25 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
3MM9120WI TUM
Weight / LBS
9.17
Long Description
Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 72MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Width
2.835 Inch | 72 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

