https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-TRPL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwMnxpbWFnZS9qcGVnfGFHVTVMMmhsT0M4eE1EZ3lNVFF5TWpBNE9ESXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFSU1VFeGZVa1JmUTBkZk16QXdlRE13TUM1cWNHY3xiNDMzN2E4YjU5M2MyNGYwNzRiNTZiYWFjNjRjZWEzMjk3NGY1MDliNzhiNmJjM2YzYzA2YTA0NTQ0ZjM0ZTBl
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-TRPL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwMnxpbWFnZS9qcGVnfGFHVTVMMmhsT0M4eE1EZ3lNVFF5TWpBNE9ESXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFSU1VFeGZVa1JmUTBkZk16QXdlRE13TUM1cWNHY3xiNDMzN2E4YjU5M2MyNGYwNzRiNTZiYWFjNjRjZWEzMjk3NGY1MDliNzhiNmJjM2YzYzA2YTA0NTQ0ZjM0ZTBl
TIMKEN
TIMKEN
3MM9122WICRTUL
TIMKEN TIMKEN
Description
3MM9122WICRTUL PRECISION BALL BEARING ; EA = PAA/SET TRIPLEX
Precision Ball Bearing; 110MM Bore; 170MM Outside Diameter; 84MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
3MM9122WICRTUL
BDI #
1340030
Details
11842.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3MM9122WICRTUL/p/1340030
Your Price
$ 11,842.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
6.129
EAN
0087796210400
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
3MM9122WI TUL
Weight / LBS
13.501
Long Description
Precision Ball Bearing; 110MM Bore; 170MM Outside Diameter; 84MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Width
3.307 Inch | 84 Millimeter
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

