 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-DBL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwOHxpbWFnZS9qcGVnfGFHUmtMMmhqTVM4eE1EZ3lNVFF5TVRZNU5UQXdOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDBSQ1RGOVNSRjlEUjE4ek1EQjRNekF3TG1wd1p3fDc3NDE3YmMyYjc5MzBmNDlmNjU2NzAxMDY4Y2NjOTQ1MzlmNGY4YjcwNDI4ZWMxZjFlYzAwMWI5MmFkZDA5Zjk
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-DBL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwOHxpbWFnZS9qcGVnfGFHUmtMMmhqTVM4eE1EZ3lNVFF5TVRZNU5UQXdOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDBSQ1RGOVNSRjlEUjE4ek1EQjRNekF3TG1wd1p3fDc3NDE3YmMyYjc5MzBmNDlmNjU2NzAxMDY4Y2NjOTQ1MzlmNGY4YjcwNDI4ZWMxZjFlYzAwMWI5MmFkZDA5Zjk
                 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-DBL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwOHxpbWFnZS9qcGVnfGFHUmtMMmhqTVM4eE1EZ3lNVFF5TVRZNU5UQXdOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDBSQ1RGOVNSRjlEUjE4ek1EQjRNekF3TG1wd1p3fDc3NDE3YmMyYjc5MzBmNDlmNjU2NzAxMDY4Y2NjOTQ1MzlmNGY4YjcwNDI4ZWMxZjFlYzAwMWI5MmFkZDA5Zjk
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-DBL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwOHxpbWFnZS9qcGVnfGFHUmtMMmhqTVM4eE1EZ3lNVFF5TVRZNU5UQXdOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDBSQ1RGOVNSRjlEUjE4ek1EQjRNekF3TG1wd1p3fDc3NDE3YmMyYjc5MzBmNDlmNjU2NzAxMDY4Y2NjOTQ1MzlmNGY4YjcwNDI4ZWMxZjFlYzAwMWI5MmFkZDA5Zjk
                
					
						
									TIMKEN
								TIMKEN
							
						
					3MM9126WICRDUL
				 
				TIMKEN TIMKEN
Description
						
                            
								3MM9126WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Precision Ball Bearing; 130MM Bore; 200MM Outside Diameter; 66MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
                         	Part #
	                    
	                      	3MM9126WICRDUL
							BDI #
						
	                      	1340045
							
						
Details
                    
                        12302.0
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3MM9126WICRDUL/p/1340045
						
		
		
		
				Your Price
				
						
							$ 12,302.00 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171531
					Weight / Kilogram
				6.546
					EAN
				0087796073265
					Product Group - BDI
				B04270
					Enclosure
				
					Open
			Precision Class
				
					ABEC 7 | ISO P4
			Material - Ball
				
					Steel
			Number of Bearings
				
					2 (1 Pair)
			Contact Angle
				
					25 Degree
			Preload
				
					Light
			Raceway Style
				
					1 Rib Outer Ring
			Cage Material
				
					Phenolic
			Rolling Element
				
					Ball Bearing
			Mounting Arrangement
				
					Duplex-Universal
			Flush Ground
				
					Yes
			Inch - Metric
				
					Metric
			Other Features
				
					Single Row | Angular Contact | Super High Precision
			Category - BDI
				
					Precision Ball Bearings
			Harmonized Tariff Code
				
					8482.10.50.28
			Noun
				
					Bearing
			Keyword String
				
					Ball Angular Contact
			Manufacturer URL
				
					https://timken.com
			Manufacturer Item Number
				
					3MM9126WI DUL
			Weight / LBS
				
					14.62
			Long Description
				
					Precision Ball Bearing; 130MM Bore; 200MM Outside Diameter; 66MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
			Bore
				
					5.118 Inch | 130 Millimeter
			Width
				
					2.598 Inch | 66 Millimeter
			Outside Diameter
				
					7.874 Inch | 200 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter