https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-BR-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzV8aW1hZ2UvanBlZ3xhR1V4TDJnNE15OHhNRE14TURRME56WXlPRE14T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZlQxOUNVbDlEUWw4eVNURlBYek13TUhnek1EQXVhbkJufGI0NmQwNWI1YjU0MGQxMGU5NDQ2NWI4YzA5NWJlZDdjZjEyNzg2Y2JkNWRjZDIxNzk1MTc2ZWZkY2EzYjVmMTM
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-BR-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzV8aW1hZ2UvanBlZ3xhR1V4TDJnNE15OHhNRE14TURRME56WXlPRE14T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZlQxOUNVbDlEUWw4eVNURlBYek13TUhnek1EQXVhbkJufGI0NmQwNWI1YjU0MGQxMGU5NDQ2NWI4YzA5NWJlZDdjZjEyNzg2Y2JkNWRjZDIxNzk1MTc2ZWZkY2EzYjVmMTM
TIMKEN
TIMKEN
3MMC9110WIMBRSUL
TIMKEN TIMKEN
Description
3MMC9110WIMBRSUL PRECISION BALL BEARING ; MACHINED BRONZE AC
Precision Ball Bearing; 50MM Bore; 80MM Outside Diameter; 16MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Bronze Cage Material
Part #
3MMC9110WIMBRSUL
BDI #
20351813
Details
1576.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3MMC9110WIMBRSUL/p/20351813
Your Price
$ 1,576.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.258
EAN
0087796267657
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Bronze
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Weight / LBS
0.57
Long Description
Precision Ball Bearing; 50MM Bore; 80MM Outside Diameter; 16MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Bronze Cage Material
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

