https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-DBL-RD-CG-WHT-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNjJ8aW1hZ2UvanBlZ3xhRFE0TDJoa1lpOHhNRGd5TVRReU1qUTRNVFF6T0M5TlJsSlVTVTFDVWtkWVdGaGZVMUJCUTBKQ1gwUkNURjlTUkY5RFIxOVhTRlJmUTBKZk16QXdlRE13TUM1cWNHY3w5ZTliMjc4N2U0MDkwOGNjYjE5MGQ0YWE1M2I2MTNhODA3YmVkMjc0YWVmZmIxNTQ4MDlmNjVmNzNmOTU0NTkx
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-DBL-RD-CG-WHT-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNjJ8aW1hZ2UvanBlZ3xhRFE0TDJoa1lpOHhNRGd5TVRReU1qUTRNVFF6T0M5TlJsSlVTVTFDVWtkWVdGaGZVMUJCUTBKQ1gwUkNURjlTUkY5RFIxOVhTRlJmUTBKZk16QXdlRE13TUM1cWNHY3w5ZTliMjc4N2U0MDkwOGNjYjE5MGQ0YWE1M2I2MTNhODA3YmVkMjc0YWVmZmIxNTQ4MDlmNjVmNzNmOTU0NTkx
TIMKEN
TIMKEN
3MMC9114WICRDUL
TIMKEN TIMKEN
Description
3MMC9114WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 40MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
3MMC9114WICRDUL
BDI #
1340623
Details
4248.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3MMC9114WICRDUL/p/1340623
Your Price
$ 4,248.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.208
EAN
0087796233614
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
3MMC9114WI DUL
Weight / LBS
2.72
Long Description
Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 40MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.756 Inch | 70 Millimeter
Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

