https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1P-O-PL-1I1O-DU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MjF8aW1hZ2UvanBlZ3xhRGt4TDJnMVpDOHhNRGcyTURRNE5EZ3lNVEF5TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFVGOVBYMUJNWHpGSk1VOWZSRlZmTXpBd2VETXdNQzVxY0djfDQ4ODU0Y2U2OGFmOGI5Y2VjZTgyNDU3NjM0YjdiMDJkNGIzZmU1YjcxZmMxOWI3NmYzNTczOWEwNmMyZWUwN2U
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1P-O-PL-1I1O-DU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MjF8aW1hZ2UvanBlZ3xhRGt4TDJnMVpDOHhNRGcyTURRNE5EZ3lNVEF5TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFVGOVBYMUJNWHpGSk1VOWZSRlZmTXpBd2VETXdNQzVxY0djfDQ4ODU0Y2U2OGFmOGI5Y2VjZTgyNDU3NjM0YjdiMDJkNGIzZmU1YjcxZmMxOWI3NmYzNTczOWEwNmMyZWUwN2U
NSK
NSK
44TAC76BDUC11PN7B
NSK NSK
Description
44TAC76BDUC11PN7B AC BALL BEARING ; POR 44.475MM BOREX76.2MM ODX31.75MM W
Precision Ball Bearing; 1.751" Bore; 3" Outside Diameter; 1-1/4" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
44TAC76BDUC11PN7B
BDI #
24665890
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/44TAC76BDUC11PN7B/p/24665890
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.606
EAN
0029176832864
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Inch
Other Features
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
44TAC76BDUC11PN7B
Long Description
Precision Ball Bearing; 1.751" Bore; 3" Outside Diameter; 1-1/4" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
1.751 Inch | 44.475 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

