

NSK
NSK
44TAC76BSUC11PN7B
NSK NSK
Description
44TAC76BSUC11PN7B BALL BEARING ; 1-3/4" BORE 3" OD 5/8" WD
Precision Ball Bearing; 1.751" Bore; 3" Outside Diameter; 5/8" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
44TAC76BSUC11PN7B
BDI #
15077646
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/44TAC76BSUC11PN7B/p/15077646
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.3
EAN
0029176011689
Product Group - BDI
L00220
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Inch
Other Features
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
44TAC76BSUC11PN7B
Weight / LBS
0.661
Long Description
Precision Ball Bearing; 1.751" Bore; 3" Outside Diameter; 5/8" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Width
0.625 Inch | 15.875 Millimeter
Bore
1.751 Inch | 44.475 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh