Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

50BNR19HTDUELP4Y https://www.bdiexpress.com/medias/MFRNSKBRGXXX-BNR-PACB1P-O-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4ODV8aW1hZ2UvanBlZ3xhRGhqTDJobFpDOHhNRGcyTURVeE9UQXpNRGd4TkM5TlJsSk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjlQWDFCSVgwTkNYekZKTVU5Zk16QXdlRE13TUM1cWNHY3w2ZmFjYWJhODc1YTVjOWE4MTQ1NDFlM2MyMjE4YmNkYjk1MzJjN2RiN2RmNDkzYzIwNTU2NmIzNGU1N2QwYjMy
21737168 Precision Ball Bearings 

NSK NSK

50BNR19HTDUELP4Y

Description

50BNR19HTDUELP4Y PRECISION AC BALL BRG ; 50MM BOREX80MM ODX16MM W

Precision Ball Bearing; 50MM Bore; 72MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearings; 18 Degree Contact Angle; Phenolic Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement

Part #

50BNR19HTDUELP4Y

BDI #
21737168

Details

2247.35 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,247.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.534
EAN
0029176704307
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
18 Degree
Preload
Extra Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Ultra High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.17771
Long Description
Precision Ball Bearing; 50MM Bore; 72MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearings; 18 Degree Contact Angle; Phenolic Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Width
0.945 Inch | 24 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh