Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

51209YP4 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PTB1-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM1MDB8aW1hZ2UvanBlZ3xhR1JqTDJnelpTODVNRFl4TkRjM01qVXpNVFV3TG1wd1p3fDM2N2FjMjUzMzVhNzNiNTMxMTQyZjZhOGM3OTk5Y2UwNTYzMGFiNzY1Y2JhNDQ1MzVkMDUwMTQxOTU3Y2JjZmQ
1203456 Precision Ball Bearings 

NTN NTN

51209YP4

Description

51209YP4 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE SINGLE ROW

Precision Ball Bearing; 45MM Bore; 73MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material

Part #

51209YP4

BDI #
1203456

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.311
EAN
4547359306699
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
Not Available
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Angular Contact Thrust Bearing | Single Direction
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
51209YP4
Weight / LBS
0.686
Long Description
Precision Ball Bearing; 45MM Bore; 73MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Outside Diameter
2.874 Inch | 73 Millimeter
Bore
1.772 Inch | 45 Millimeter
Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh