https://www.bdiexpress.com/medias/INDXXXBRGXXX-PTB1-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTN8aW1hZ2UvanBlZ3xhRGt3TDJneU9DODVPREV5TkRVMU1qWXdNVGt3TDBsT1JGaFlXRUpTUjFoWVdGOVFWRUl4WDA5ZlUxUk1YMU5DWHpNd01IZ3pNREF1YW5CbnwxNzE0ZmJmZjJiMDQwMzI1ZWVkMTczYWI4MjQ4MjI2YWNiZjg5Mjc0NjFhNGYzOTQxYmFkMjFlZDVjNzRhMmE1
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PTB1-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTN8aW1hZ2UvanBlZ3xhRGt3TDJneU9DODVPREV5TkRVMU1qWXdNVGt3TDBsT1JGaFlXRUpTUjFoWVdGOVFWRUl4WDA5ZlUxUk1YMU5DWHpNd01IZ3pNREF1YW5CbnwxNzE0ZmJmZjJiMDQwMzI1ZWVkMTczYWI4MjQ4MjI2YWNiZjg5Mjc0NjFhNGYzOTQxYmFkMjFlZDVjNzRhMmE1
NTN
NTN
51308P5
NTN NTN
Description
51308P5 ANGULAR CONTACT BALL BEARING ; SINGLE ROW
Precision Ball Bearing; 40MM Bore; 78MM Outside Diameter; 26MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
51308P5
BDI #
1203506
Details
438.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/51308P5/p/1203506
Your Price
$ 438.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.53
EAN
4547359307078
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
Not Available
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Angular Contact Thrust Bearing | Single Direction
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
51308P5
Weight / LBS
1.168
Long Description
Precision Ball Bearing; 40MM Bore; 78MM Outside Diameter; 26MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.071 Inch | 78 Millimeter
Width
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

