https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-O-STL-SB-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUyMnxpbWFnZS9qcGVnfGFEa3hMMmd5T1M4eE1EYzJPVFV6TkRjeE16ZzROaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmVDE5VFZFeGZVMEpmVTFKZk16QXdlRE13TUM1cWNHY3w4MTE1MDQxMjM5MzBlZmI3ZGJiNTNmNjc3NzBhYjI3MTlhNTRjMzc2NmRiZjIyNGQ0NWI0YmQxMTVkYTkwNTE4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-O-STL-SB-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUyMnxpbWFnZS9qcGVnfGFEa3hMMmd5T1M4eE1EYzJPVFV6TkRjeE16ZzROaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmVDE5VFZFeGZVMEpmVTFKZk16QXdlRE13TUM1cWNHY3w4MTE1MDQxMjM5MzBlZmI3ZGJiNTNmNjc3NzBhYjI3MTlhNTRjMzc2NmRiZjIyNGQ0NWI0YmQxMTVkYTkwNTE4
CONSOLIDATED BEARING
CONSOLIDATED BEARING
5205 B NR P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
5205 B NR P/6 ANGULAR CONTACT BALL BRG ; NON RETURNABLE DOUBLE ROW
Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Steel Cage Material
Part #
5205 B NR P/6
BDI #
216518
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/5205-B-NR-P-6/p/216518
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.191
EAN
0644075222181
Product Group - BDI
B00152
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact | Max Type | Snap Ring Groove In Outer Ring
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
5205 B NR P/6
Weight / LBS
0.43
Long Description
Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Steel Cage Material
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Width
0.811 Inch | 20.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

