https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-CB-1I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU3M3xpbWFnZS9qcGVnfGFEQXpMMmcyWkM4eE1EYzNNREUzT1RFMk1qRTBNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZRMEpmTVVreVQxOHpNREI0TXpBd0xtcHdad3w3OTc0ODkxNTY3YzYyNjQ4M2UxYzcwNDdiODc3ZDkyMjM0OTY1NDIwM2I4NDI0YTVkODUxYzUzNjk4NzI4OTUw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-CB-1I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU3M3xpbWFnZS9qcGVnfGFEQXpMMmcyWkM4eE1EYzNNREUzT1RFMk1qRTBNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZRMEpmTVVreVQxOHpNREI0TXpBd0xtcHdad3w3OTc0ODkxNTY3YzYyNjQ4M2UxYzcwNDdiODc3ZDkyMjM0OTY1NDIwM2I4NDI0YTVkODUxYzUzNjk4NzI4OTUw
NTN
NTN
5S-BNT907DTUP
NTN NTN
Description
5S-BNT907DTUP PRECISION BALL BEARING
Precision Ball Bearing; 35MM Bore; 55MM Outside Diameter; 20MM Width; Open Enclosure; Special Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 20 Degree Contact Angle; Phenolic Cage Material
Part #
5S-BNT907DTUP
BDI #
17142975
Details
5914.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/5S-BNT907DTUP/p/17142975
Your Price
$ 5,914.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.12
EAN
4547359785395
Product Group - BDI
B04270
Enclosure
Open
Precision Class
Special Precision
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
20 Degree
Preload
None
Raceway Style
1 Rib Inner Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Tandem
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultage
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 35MM Bore; 55MM Outside Diameter; 20MM Width; Open Enclosure; Special Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 20 Degree Contact Angle; Phenolic Cage Material
Bore
1.378 Inch | 35 Millimeter
Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

