https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-OPEN-SF2046-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwNzZ8aW1hZ2UvanBlZ3xhRFF3TDJobVpTOHhNRFV6T0RjMk5ERTNNek0wTWk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlUUmpJd05EWmZNekF3ZURNd01DNXFjR2N8Yjc2OThiNzg3YmUwMWU5MTc1YTg2MThmM2YzMmQ1ZmNjYThhYTI5NGU5YzMwZjhkY2UxM2ZiYTkxYjhiMzQ0Zg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-OPEN-SF2046-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwNzZ8aW1hZ2UvanBlZ3xhRFF3TDJobVpTOHhNRFV6T0RjMk5ERTNNek0wTWk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlUUmpJd05EWmZNekF3ZURNd01DNXFjR2N8Yjc2OThiNzg3YmUwMWU5MTc1YTg2MThmM2YzMmQ1ZmNjYThhYTI5NGU5YzMwZjhkY2UxM2ZiYTkxYjhiMzQ0Zg
NTN
NTN
5S-SF1725DBCS02UP3
NTN NTN
Description
5S-SF1725DBCS02UP3 ANG CONT BALL BRG ; NON-RETURNABLE 85MMX130MMX44MM
Precision Ball Bearing; 85MM Bore; 130MM Outside Diameter; 44MM Width; Open Enclosure; Ultra High Precision Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Steel Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Part #
5S-SF1725DBCS02UP3
BDI #
1204126
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/5S-SF1725DBCS02UP3/p/1204126
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.657
EAN
4550253056379
Product Group - BDI
B04270
Enclosure
Open
Precision Class
Ultra High Precision
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
40 Degree
Preload
None
Raceway Style
2 Rib Inner Ring and Outer Ring
Cage Material
Steel
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.653
Long Description
Precision Ball Bearing; 85MM Bore; 130MM Outside Diameter; 44MM Width; Open Enclosure; Ultra High Precision Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Steel Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Bore
3.346 Inch | 85 Millimeter
Width
1.732 Inch | 44 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

