https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyM3xpbWFnZS9qcGVnfGFESmtMMmd3WlM4eE1EYzNNREkyTWpZeU1qSXpPQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDh5VTBoTVJGOVRWRXhmVTBKZk16QXdlRE13TUM1cWNHY3xjYzgyMzc2ZjYyMzYyODE4YjIwMDM5MjBkMTNiNmJhY2I2MmU5M2JhM2IwNDM5ZDhhMWVkZjNhYjIyYzRkYmFh
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyM3xpbWFnZS9qcGVnfGFESmtMMmd3WlM4eE1EYzNNREkyTWpZeU1qSXpPQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDh5VTBoTVJGOVRWRXhmVTBKZk16QXdlRE13TUM1cWNHY3xjYzgyMzc2ZjYyMzYyODE4YjIwMDM5MjBkMTNiNmJhY2I2MmU5M2JhM2IwNDM5ZDhhMWVkZjNhYjIyYzRkYmFh
NTN
NTN
6001ZZP5
NTN NTN
Description
6001ZZP5 DEEP GROOVE BALL BEARING
Precision Ball Bearing; 12MM Bore; 28MM Outside Diameter; 8MM Width; 2 Metal Shields Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
6001ZZP5
BDI #
17143089
Details
431.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6001ZZP5/p/17143089
Your Price
$ 431.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.02
EAN
4547359316803
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 12MM Bore; 28MM Outside Diameter; 8MM Width; 2 Metal Shields Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
0.472 Inch | 12 Millimeter
Width
0.315 Inch | 8 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

