Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6009D2PX9V21 https://www.bdiexpress.com/medias/INDNTNBRGXXX-PSRBP-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0NTR8aW1hZ2UvanBlZ3xhR0V5TDJoak1pOHhNRFF5TWprNU9EUXdNVEExTkM5SlRrUk9WRTVDVWtkWVdGaGZVRk5TUWxCZlQxOVRWRXhmVTBKZk16QXdlRE13TUM1cWNHY3w3ZmZlYTczMmU3ZDc2OGJmYWUxNjU4YzYwNGZkYjkwZjUwMzgzNjU4OTFiY2QyMzU1OWMxMzg5NGQ3NDEwNjY0
1204895 Precision Ball Bearings 

NTN NTN

6009D2PX9V21

Description

6009D2PX9V21 DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM W OPEN

Precision Ball Bearing; 45MM Bore; 75MM Outside Diameter; 32MM Width; Open Enclosure; Special Precision; Steel Ball Material; 2 (1 Pair) Bearing; Steel Cage Material

Part #

6009D2PX9V21

BDI #
1204895

Details

339.9 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 339.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.474
EAN
4547359660814
Product Group - BDI
B00308
Enclosure
Open
Precision Class
Special Precision
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 45MM Bore; 75MM Outside Diameter; 32MM Width; Open Enclosure; Special Precision; Steel Ball Material; 2 (1 Pair) Bearing; Steel Cage Material
Width
1.26 Inch | 32 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh