Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

608-2RS1/C3GWP6VP101 https://www.bdiexpress.com/medias/INDSKFBRGXXX-PACB1-2SL-STL-2I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzR8aW1hZ2UvanBlZ3xhR000TDJnME1DOHhNREl6TnpZMk5ERTVPRFk0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVRUZEUWpGZk1sTk1YMU5VVEY4eVNUSlBYek13TUhnek1EQXVhbkJufGY0Mzc2NGM2OGRlNTY4ODg2OTAwMmM2NWU1MTIwMmRmMGIxNGQ5ZWMyZDI4Y2Q4YzQyNzY4MjU1NmYwMjA1YTk
1255538 Precision Ball Bearings 

SKF SKF

608-2RS1/C3GWP6VP101

Description

SKF 608-2RS1/C3GWP6VP101

Precision Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material

Part #

608-2RS1/C3GWP6VP101

BDI #
1255538

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
0.315 Inch | 8 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Width
0.276 Inch | 7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh