https://www.bdiexpress.com/medias/INDNTNBRGXXX-PSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1NjF8aW1hZ2UvanBlZ3xhRGxqTDJobFlTOHhNRFF5TWprNU5ESTNNakk0Tmk5SlRrUk9WRTVDVWtkWVdGaGZVRk5TUWw4eVUwaE1SRjlUVkV4ZlUwSmZNekF3ZURNd01DNXFjR2N8Y2JkOWQwMTU0NmE2MTZlM2JkYTZjYmExNzQ2N2EwNmRhZWU2ZGY5MWU2N2NkNzNmMzM3MDA1ZmUwNjMxNzgxNg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1NjF8aW1hZ2UvanBlZ3xhRGxqTDJobFlTOHhNRFF5TWprNU5ESTNNakk0Tmk5SlRrUk9WRTVDVWtkWVdGaGZVRk5TUWw4eVUwaE1SRjlUVkV4ZlUwSmZNekF3ZURNd01DNXFjR2N8Y2JkOWQwMTU0NmE2MTZlM2JkYTZjYmExNzQ2N2EwNmRhZWU2ZGY5MWU2N2NkNzNmMzM3MDA1ZmUwNjMxNzgxNg
NTN
NTN
608ZZ/7.938C3PX2 01
NTN NTN
Description
608ZZ/7.938C3PX2 01 ; POR DEEP GROOVE BALL BEARING
Precision Ball Bearing; 7.938MM Bore; 22MM Outside Diameter; 7MM Width; 2 Metal Shields Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
608ZZ/7.938C3PX2 01
BDI #
20392962
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/608ZZ-7-938C3PX2-01/p/20392962
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
EAN
0692314663172
Weight / US pound
0
Product Group - BDI
B04270
Enclosure
2 Metal Shields
Precision Class
Special Precision
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 7.938MM Bore; 22MM Outside Diameter; 7MM Width; 2 Metal Shields Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Width
0.276 Inch | 7 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Bore
0.313 Inch | 7.938 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

