https://www.bdiexpress.com/medias/INDSKFBRGXXX-PACB1-2SL-STL-2I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzR8aW1hZ2UvanBlZ3xhR000TDJnME1DOHhNREl6TnpZMk5ERTVPRFk0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVRUZEUWpGZk1sTk1YMU5VVEY4eVNUSlBYek13TUhnek1EQXVhbkJufGY0Mzc2NGM2OGRlNTY4ODg2OTAwMmM2NWU1MTIwMmRmMGIxNGQ5ZWMyZDI4Y2Q4YzQyNzY4MjU1NmYwMjA1YTk
https://www.bdiexpress.com/medias/INDSKFBRGXXX-PACB1-2SL-STL-2I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzR8aW1hZ2UvanBlZ3xhR000TDJnME1DOHhNREl6TnpZMk5ERTVPRFk0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVRUZEUWpGZk1sTk1YMU5VVEY4eVNUSlBYek13TUhnek1EQXVhbkJufGY0Mzc2NGM2OGRlNTY4ODg2OTAwMmM2NWU1MTIwMmRmMGIxNGQ5ZWMyZDI4Y2Q4YzQyNzY4MjU1NmYwMjA1YTk
SKF
SKF
619/8-2RS1/P5
SKF SKF
Description
SKF 619/8-2RS1/P5
Precision Ball Bearing; 8MM Bore; 19MM Outside Diameter; 6MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
619/8-2RS1/P5
BDI #
15087340
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/619-8-2RS1-P5/p/15087340
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.007
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 8MM Bore; 19MM Outside Diameter; 6MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Outside Diameter
0.748 Inch | 19 Millimeter
Width
0.236 Inch | 6 Millimeter
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

