https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-1SL-STL-DU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzd8aW1hZ2UvanBlZ3xhRFUyTDJnNE5TOHhNRFl6T1RrMU9UQTVOek0zTkM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpGVFRGOVRWRXhmUkZWZk16QXdlRE13TUM1cWNHY3xlODE1OWJjODhkYzljNjBiOTE3YzM4MDMxMWQyYzNiZGJhY2YzMTRjMTU2N2E4ZWY1OGQ5NjllMWNhMmE2MTQw
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-1SL-STL-DU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzd8aW1hZ2UvanBlZ3xhRFUyTDJnNE5TOHhNRFl6T1RrMU9UQTVOek0zTkM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpGVFRGOVRWRXhmUkZWZk16QXdlRE13TUM1cWNHY3xlODE1OWJjODhkYzljNjBiOTE3YzM4MDMxMWQyYzNiZGJhY2YzMTRjMTU2N2E4ZWY1OGQ5NjllMWNhMmE2MTQw
NSK
NSK
6206DUP5
NSK NSK
Description
6206DUP5 DEEP GROOVE BALL BEARING ; 30MM BOREX62MM ODX16MM W 1-ROW
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Width; 1 Seal Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
6206DUP5
BDI #
24665224
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6206DUP5/p/24665224
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.199
EAN
0029176883910
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
6206DUP5
Weight / LBS
0.43871
Long Description
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Width; 1 Seal Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

