https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-1SHLD-STL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzMjR8aW1hZ2UvanBlZ3xhRFl5TDJnNVlpOHhNRGN4TVRJMk9Ea3hOekkzT0M5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eFUwaE1SRjlUVkV4ZlEwSmZNekF3ZURNd01DNXFjR2N8YzRkZTllMmE3YzQyOGQwOGJiNzFiMzQxYjI5ZDZkNzliOTk1Y2NjYWI4MWY5YzU4ZTQzYmYwZTYzZWYwNWRhMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-1SHLD-STL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzMjR8aW1hZ2UvanBlZ3xhRFl5TDJnNVlpOHhNRGN4TVRJMk9Ea3hOekkzT0M5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eFUwaE1SRjlUVkV4ZlEwSmZNekF3ZURNd01DNXFjR2N8YzRkZTllMmE3YzQyOGQwOGJiNzFiMzQxYjI5ZDZkNzliOTk1Y2NjYWI4MWY5YzU4ZTQzYmYwZTYzZWYwNWRhMQ
SKF
SKF
6208-Z/HC5C3
SKF SKF
Description
6208-Z /HC5C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Precision Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Width; 1 Metal Shield Enclosure; ABEC 3 | ISO P6 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
6208-Z/HC5C3
BDI #
1257098
Details
1390.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6208-Z-HC5C3/p/1257098
Your Price
$ 1,390.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.367
EAN
7316571752471
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 3 | ISO P6
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Contact Shield
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Corrosion Resistant Ball | C3 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6208-Z/HC5C3
Weight / LBS
0.82
Long Description
Precision Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Width; 1 Metal Shield Enclosure; ABEC 3 | ISO P6 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Width
0.709 Inch | 18 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


