https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-1SL-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNTR8aW1hZ2UvanBlZ3xhRGM1TDJobFpDOHhNRGN4TVRJMk56VTBNVEF5TWk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eFUweGZVMVJNWDFOQ1h6TXdNSGd6TURBdWFuQm58MGRlMDVjNjliOTg5ZTFkMDY4ZDRkMTZiMTM3YzI4ZWI3MDk0YWViMjJhZDA2ZDM0Yzc2NDM3YjVkMGM5ZDE1OA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-1SL-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNTR8aW1hZ2UvanBlZ3xhRGM1TDJobFpDOHhNRGN4TVRJMk56VTBNVEF5TWk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eFUweGZVMVJNWDFOQ1h6TXdNSGd6TURBdWFuQm58MGRlMDVjNjliOTg5ZTFkMDY4ZDRkMTZiMTM3YzI4ZWI3MDk0YWViMjJhZDA2ZDM0Yzc2NDM3YjVkMGM5ZDE1OA
NTN
NTN
6208LHAP63E
NTN NTN
Description
6208LHAP63E PRECISION BALL BEARING ; 40MM ID X 80MM OD X 18MM W
Precision Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Width; 1 Seal Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
6208LHAP63E
BDI #
1206777
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6208LHAP63E/p/1206777
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0
Product Group - BDI
B04270
Enclosure
1 Seal
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | C3 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Width; 1 Seal Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
1.575 Inch | 40 Millimeter
Width
0.709 Inch | 18 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


