Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6212TCG12P4 https://www.bdiexpress.com/medias/INDNSKXXXXXX-1186534-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMDB8aW1hZ2UvanBlZ3xhRGd6TDJneU5pOHhNRFUzT1Rnek16QXlPRFl6T0M5SlRrUk9VMHRZV0ZoWVdGaGZNVEU0TmpVek5GOHpNREI0TXpBd0xtcHdad3w3YmVlMzYyMDExZjM1MGVhNWQ2OTllOTQxOWQxNTg3MjU0NzEzYzU0NmIxMGQzZWU2OTZiNTE5MTZkZTFlMDkx
1186534 Precision Ball Bearings 

NSK NSK

6212TCG12P4

Description

6212TCG12P4 PRECISION DEEP GRV BALL BRG ; 60MM BORE 110MM OD 22MM W 1-ROW

Precision Ball Bearing; 60MM Bore; 110MM Outside Diameter; 22MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material

Part #

6212TCG12P4

BDI #
1186534

Details

988.43 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 988.43 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.774
EAN
0029176624643
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Special Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 60MM Bore; 110MM Outside Diameter; 22MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.362 Inch | 60 Millimeter
Width
0.866 Inch | 22 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh