https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyMTd8aW1hZ2UvanBlZ3xhRE5qTDJnMk9TOHhNRFV6TnpRME5USXlPRFUzTkM5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZlQxOVRWRXhmVTBKZk16QXdlRE13TUM1cWNHY3xjNDRkM2YyMDg1MGMwYTVlYmFkZTU2ZGY2NWU5MTNhMmU1NDFmZDg3NWIwYTZmZTRiZDkyNmRhNzdjOTg5OTM4
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyMTd8aW1hZ2UvanBlZ3xhRE5qTDJnMk9TOHhNRFV6TnpRME5USXlPRFUzTkM5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZlQxOVRWRXhmVTBKZk16QXdlRE13TUM1cWNHY3xjNDRkM2YyMDg1MGMwYTVlYmFkZTU2ZGY2NWU5MTNhMmU1NDFmZDg3NWIwYTZmZTRiZDkyNmRhNzdjOTg5OTM4
NTN
NTN
63/22CX1/22.5C3PX1
NTN NTN
Description
63/22CX1/22.5C3PX1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 22.5MM ID 56MM OD 16MM W
Precision Ball Bearing; 22MM Bore; 56MM Outside Diameter; 16MM Width; Open Enclosure; Special Precision Precision; Steel Ball Material; 1 (Single) Bearings; Steel Cage Material; Not Applicable Raceway Type; Ball Bearing
Part #
63/22CX1/22.5C3PX1
BDI #
1207733
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/63-22CX1-22-5C3PX1/p/1207733
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.176
EAN
4547359379273
Product Group - BDI
B00308
Enclosure
Open
Precision Class
Special Precision
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Deep Groove | Round Bore | C3 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.388
Long Description
Precision Ball Bearing; 22MM Bore; 56MM Outside Diameter; 16MM Width; Open Enclosure; Special Precision Precision; Steel Ball Material; 1 (Single) Bearings; Steel Cage Material; Not Applicable Raceway Type; Ball Bearing
Width
0.63 Inch | 16 Millimeter
Outside Diameter
2.205 Inch | 56 Millimeter
Bore
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

