

SKF
SKF
6311-2RS1/HC5C3WT
SKF SKF
Description
6311-2RS1/HC5C3WT DEEP GROOVE BALL BRG
Precision Ball Bearing; 55MM Bore; 120MM Outside Diameter; 29MM Width; 2 Seals Enclosure; ABEC 1 | ISO P0 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
6311-2RS1/HC5C3WT
BDI #
1262998
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6311-2RS1-HC5C3WT/p/1262998
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
1.24
EAN
7316572417898
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Corrosion Resistant Ball | Grease with Polyurea Thickener | C3 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6311-2RS1/HC5C3WT
Weight / LBS
2.747
Long Description
Precision Ball Bearing; 55MM Bore; 120MM Outside Diameter; 29MM Width; 2 Seals Enclosure; ABEC 1 | ISO P0 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Width
1.142 Inch | 29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh