https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwNXxpbWFnZS9qcGVnfGFESTVMMmhoTUM4eE1EYzJPRGM0TURVMU9ETTJOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVNGOVRRbDh6TURCNE16QXdMbXB3Wnd8NTMyYzMyMWUxOTRjYWU3MTJhNWE3NTJkZTEwNDNlNzQ4YTc2MTc0MjY5ZjYxMzQ2MTFiMTI0MDZjMmE5NDkxYg
FAG
FAG
6311-TB-P6-C3
FAG FAG
Description
6311-TB-P6-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Precision Ball Bearing; 55MM Bore; 120MM Outside Diameter; 29MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Part #
6311-TB-P6-C3
BDI #
1150893
Details
1855.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6311-TB-P6-C3/p/1150893
Your Price
$ 1,855.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
1.43
EAN
4012801165716
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
3.058
Long Description
Precision Ball Bearing; 55MM Bore; 120MM Outside Diameter; 29MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.165 Inch | 55 Millimeter
Width
1.142 Inch | 29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh