https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1MnxpbWFnZS9qcGVnfGFEZzNMMmd4WWk4eE1EYzNNRGsxTkRreE1UYzNOQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDlQWDBKU1gxTkNYek13TUhnek1EQXVhbkJufDhlZGIzYzg0OTgyMjcwZWVmZjViNWMwOTE4NjAzZDFiYzhmZTY0MWYyMDEyMjEwNDkxMDJhOGU4Mzc0NWM0MWI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1MnxpbWFnZS9qcGVnfGFEZzNMMmd4WWk4eE1EYzNNRGsxTkRreE1UYzNOQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDlQWDBKU1gxTkNYek13TUhnek1EQXVhbkJufDhlZGIzYzg0OTgyMjcwZWVmZjViNWMwOTE4NjAzZDFiYzhmZTY0MWYyMDEyMjEwNDkxMDJhOGU4Mzc0NWM0MWI
NTN
NTN
6311L1P5
NTN NTN
Description
6311L1P5 PRECISION BALL BEARING
Precision Ball Bearing; 55MM Bore; 120MM Outside Diameter; 29MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Part #
6311L1P5
BDI #
17145202
Details
3076.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6311L1P5/p/17145202
Your Price
$ 3,076.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
1.58
EAN
4547359396089
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 55MM Bore; 120MM Outside Diameter; 29MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.165 Inch | 55 Millimeter
Width
1.142 Inch | 29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

